1" MNPT x FNPT 316 SS Street Elbow

  • Mfr # 60SE113N010

  • Zoro # G2605994


product price:  $15.39
/ea

Key Features

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SE113N010
Zoro #
G2605994
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side A Outside Diameter
1 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Max. Pressure
300 psi
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Street Elbow
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Class
Class 150
For Pipe Schedule
40
Includes Seal
No
Color
Silver
Material Grade
316
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
300 psi
Fitting Side A Type
NPT

Description

The ZORO SELECT - 60SE113N010 is a 90 Degree Street Elbow stainless steel pipe fitting designed to connect pipes or fittings at a right angle with one male (street) threaded end and one female threaded end. 316 stainless steel construction provides corrosion resistance and applications include air, natural gas, non-potable water, oil, potable water, and steam. Class 150; maximum operating pressure: 300 psi; maximum steam pressure: 150 psi, meeting ANSI B1.20.1 standards. Key Features:

  • Pipe size: 1 inch on both ends with nominal pipe size and outside diameters matching at 1 inch.
  • Connection type: MNPT x FNPT (Male National Pipe Thread x Female National Pipe Thread) with NPT threading on both ends and 11 threads per inch.
  • Material: 316 stainless steel construction.
  • Pressure rating: Class 150; maximum operating pressure: 300 psi; maximum steam pressure: 150 psi.
  • Applications include air, natural gas, non-potable water, oil, potable water, and steam.
  • Does not include pre-applied thread sealant or seals.
  • Color: Silver.
  • Compliant with low lead requirements for potable water systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.