Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray

  • Mfr # 1UEZ4

  • Zoro # G2608146


product price:  $359.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UEZ4
Zoro #
G2608146
UPC #
190735411940
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Shelf Capacity
150 lbs
Method of Construction
Welded
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Number of Doors
2
Material
Steel
Color
Gray
Body Panel Type
Solid
Base Type
Frame
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Shelf Adjustability
Adjustable
Casters Included
No
Number of Keys
2
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products