LXT(R) 36 V Battery Powered Leaf Blower Kit, 473 cfm, 120 mph, Battery Included, 61 dB(A)

  • Mfr # XBU02PT + BL1850B-2

  • Zoro # G2613587


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XBU02PT + BL1850B-2
Zoro #
G2613587
UPC #
088381847537
Country of Origin
Multiple

Dimensions

Tool Length
36 5/8 in

Details

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Sound Level
61 dB(A)
Charge Time
45 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Vacuum Function
No
Run Time
28 min
Includes
(2) Batteries, Charger - DC18RD
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Speed Control
Variable 6-Speed
Number of Wheels
0
Battery Amperage
5.0Ah
Compliance
UL Listed
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Cordless Tool Battery Type
Li-Ion
Standards
ANSI B 175.2
Battery Voltage
36 V
Number of Chargers Included
2
Number of Speeds
6
Battery Model Number
BL1850B
Motor Type
Brushless
Tool Weight
9 lb
Battery Platform
LXT(R)
Speed Settings
Variable
Number of Batteries to Operate
2
Throttle Location
Tube
Function
Blower
Tool Series
LXT(R) Series
Number of Batteries Included
2
Charger Model Number
DC18RD

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Number of Speeds 6, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 2, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 9 lb, Blower Type Handheld, Voltage 36 V, Battery Model Number BL1850B

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.