1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome, Skt St, Chrm, 3/8-1 1/2 in, 6Pt

  • Mfr # 53PN25

  • Zoro # G2614348


product price:  $11.69
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(10) 6-Point Socket Set: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 5/32", 7/16", 7/32", 9/32"
Finish
Chrome
Ratchets Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN25
Zoro #
G2614348
UPC #
190735950487
Country of Origin
China

Dimensions

Drive Size
1/4"
Socket Size Range
5/32 in to 1/2 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Standard Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) 6-Point Socket Set: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 5/32", 7/16", 7/32", 9/32"
Finish
Chrome
Ratchets Included
None
Std. Socket Point Styles Included
6
Measurement Type
SAE
Flex Socket Point Styles Included
None
Impact Rated
No
Tether Capable
Tether Capable
Sockets Included
(10) Standard 6-Point
Standards
ANSI
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Included
Includes Wrenches
No
Tether Ready
Yes
Container Type
Stand
Number of Standard Sockets
10
Piece Count Range
2 to 25
Includes Deep Sockets
Deep Sockets Not Included
Container Features
Removable Top
Includes Socket Bits
Socket Bits Not Included
Includes Drive Tools
No
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, SAE, 6-Point, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.