52 pc. Socket & Bit Driver Set, Ratchet, SAE/Metric Sockets, Storage Case
- Mfr # W9046
- Zoro # G823310406
product price:Â
$
28.99
/ea
Key Features
Drive Size
1/4 in
Finish
Satin
Case Included
Yes
Color
Gray
Socket Rail Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9046
- Zoro #
- G823310406
- UPC #
- 39564136085
- Country of Origin
- China
- Item
- Socket Set
- Finish
- Satin
- Case Included
- Yes
- Color
- Gray
- Socket Rail Included
- No
- Drive End Type
- Hex,Bit
- Series
- Flip Case
- Material
- Steel
- Socket Points
- 6 point
- SAE or Metric
- Both
- Impact Rated
- No
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Standard
Description
The Performance Tool 52pc Socket and Bit Driver set is a complete kit that includes all the sockets and popular screw driver fastener styles you need for most smaller projects. The versatile 1/4-Inch drive mechanics style ratchet comes with a 1/4-Inch square 3-Inch extension and 1/4-Inch hex adapter to drive all sockets and screwdriver bits included. The set includes 9pcs SAE sockets and 9pc metric sockets to cover a range of sizes from 5/32-Inch to 1/2-Inch and 4mm to 12mm. Additionally, the set includes 30 chrome vanadium (CR-V) driver bits that can be used with the included hex adapter and ratchet to handle most any fastener. Convenient storage is provided by the 2-sided flip case with crystal clear lids for easy bit identification and a peg hook hanger tab that can be pulled out for hanging or pushed flush into the case for compact storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.