Push Button Control Station, 1NO/1NC, 30mm

  • Mfr # 9001SKY201

  • Zoro # G2614796


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/2NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001SKY201
Zoro #
G2614796
UPC #
785901154181
Country of Origin
Mexico

Dimensions

Size
30 mm
Hub Size - Maximum
3/4 in
Overall Height
6.65 in
Manufacturer Warranty Length
18 mo
Overall Depth
3.9 in
Overall Width
3.82 in
Panel Cutout Diameter
30 mm

Details

Item
Control Station
Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/2NC
Number of Operators
2
NEMA Rating
4x
Hub Style
Dead-End
Series
9001K
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
For Use With
indoor/outdoor
Action
Momentary/Momentary
Mechanical Interlock
No
Enclosure Material
Plastic
Enclosure Color
Gray
Mounting
Wall
IP Rating
IP66
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEMA Contact Rating Designation
A600
Operator Color
Black, Red
Voltage
600 V
Number of Speeds
1
Enclosure/Cubicle Description
Wall-mounted enclosure 2 cut-outs
Ambient Air Temperature For Operation
-13 to 140°F (-25 to 60°C)
Environmental Characteristic
Dust and oil resistant; Resistant against immersion in water
Provided Equipment
Label plate START-STOP
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
NEMA Degree Of Protection
NEMA 13; NEMA 3; NEMA 4; NEMA 1
Rated Operational Current AC
10 A
Contact Block Name
KA3; KA1
Product Or Component Type
Control station
Connector Type
Screw clamp connector
Product Certifications
CSA LR25490 class 3211 03; UL listed file E42259 CCN NKCR; CE
Control Station Composition
2 push-buttons 1 NO + 2 NC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Control Station
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
NEMA Enclosure Rating
1, 13, 3, 4
Includes Mechanical Interlock
No Mechanical Interlock Included.
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Configuration
(2) Push Buttons

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600, IP Rating IP66, Mounting Wall, Enclosure Material Plastic, Enclosure Color Gray, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.