Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1107

  • Zoro # G2615347


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Type
Tubing
Process Connection Size
0.125 in
Series
DM-1000
Dial Size (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM-1107
Zoro #
G2615347
UPC #
094713837305
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Nominal Dial Size
5 in
Differential Gauge Connection Size
1/8 in
Manufacturer Warranty Length
1 yr
Case Depth
2.33 in
Bolt Circle Diameter
5.531 in
Digit Height
0.6 in
Flange Diameter
5.125 in
Case Diameter
5 in
For Panel Cut-Out Size
4.562 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Type
Tubing
Series
DM-1000
Application
Filtration
Process Connection Location
Center Back
Housing Material
Glass Filled Plastic
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Powered By
9V Battery or 9 to 24V DC
Number of Display Digits
4
Socket Material
Glass Filled Plastic
Differential Gauge Connection Type
Smooth Barb
Resolution
Dependent on Display Units Selected
Differential Pressure Range Value
0 to 5
Features
Differential Measurement
Differential Pressure Range Units
in wc
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Agency Compliance
CE
Display
LCD
Includes
9V Battery and Instructions
Case Color
Light Gray
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Peak Hold
Yes
Gauge Case Material
Glass-Filled Plastic
Connection Location
Back
Wetted Materials
Plastic
Standards
CE Certified
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Data Update Frequency
1 sec, 10 min
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Mounting Orientation
Upright Only
Includes Batteries
Batteries Included
Line Power Voltage
24 V DC
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Includes Mounting Hardware
Yes
Primary Display Range
0 to 5 in wc
Accuracy Grade
Not Graded
Backlit Screen
No
Number of Display Lines
Adjustable
Languages
English
Over-Pressure Limit
100% Full Scale
Battery Run Time
150 hr, 9 mo
Low Battery Indicator
No
Current Consumption
5 mA
Compatible Process Media
Air, Compatible Gases
Auto-Shutoff
No
Mounting Hardware Included
Flange
Pressure Gauge Type
Digital Differential Pressure Gauge
Display Screen Type
LCD
Case Shape
Round
Bar Graph
No
Non-Sparking
No
Number of Digits
4
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
0 Degrees F
Pressure Measurement - Maximum
5 in wc
NEMA Enclosure Rating
4X

Description

Digital Differential Pressure Gauge, Nominal Dial Size 5 in, Accuracy +/-1.00 Percent, Display Units in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi, Series DM-1000, Power Source 9V DC Battery; 9 to 24V DC Line-Power, Case Color Light Gray, Features Differential Measurement, Gauge Case Material Glass-Filled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.