Graduated Cylinder, 10mL, Glass, Clear, PK24

  • Mfr # 20024-10

  • Zoro # G2615649


product price:  $404.99
/pk 24, $16.87/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20024-10
Zoro #
G2615649
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
135 mm
Diameter
14.25 mm
Height
135mm
Labware Height - English
5 in
Body Diameter - Metric
14.25 mm

Details

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
0.006 oz
Glassware Class
B
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Labware Capacity - English
0.33 oz
Includes
Bumper, Single Metric Scale
Item
Graduated Cylinder
Capacity
10mL
Labware USP Specification
Type I
Special Features
Markings Made of Enamel
Labware Body Color
Clear
Specification
ASTM Specification E1272, Style 1
Series
Volumetric Cylinder
Labware Clarity
Transparent
Color
Clear
Class
B
Material of Construction
Borosilicate Glass
Minimum Graduation - English
0.033 oz
Minimum Graduation - Metric
1 mL
Maximum Graduation - English
0.33 oz
Body Color
Clear
Capacity - Metric
10 mL
Graduation Increments - English
0.0067 oz
Volumetric Calibration
To Deliver (TD)
Clarity
Transparent
Maximum Graduation - Metric
10 mL
ASTM Specification
E1272
Body Material
Borosilicate Glass
Closure Included
No
Graduated
Yes
Basic Material
Glass
Bumper Included
Yes
Capacity - English
0.3 fl oz
Graduation Increments - Metric
0.2 mL
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type I

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14.25 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.