3/4 in Butt Weld Tee, 304L Stainless Steel, Schedule 40, ASTM A403

  • Mfr # 4381018610

  • Zoro # G2616126


product price:  $17.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381018610
Zoro #
G2616126
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Overall Length
2 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
Tee
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
Butt Weld
Color
Silver
Includes Seal
No
Fitting Side B Type
Butt Weld
For Pipe Schedule
40
Material Grade
304L
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Butt Weld
Schedule
40

Description

Tee, Pipe Size 3/4 In., Butt Weld Connection, Material of Construction 304L Stainless Steel, Schedule 40, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.