1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 6P765

  • Zoro # G2619303


product price:  $3.19
/ea

Key Features

Pipe Size - Nominal
1/4 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6P765
Zoro #
G2619303
UPC #
190735926949
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
5.5 in
Pipe Size (Fittings)
1/4"
Outside Diameter
17/32 in
Nominal Pipe Size
1/4 in
Overall Length
5 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Standards
ASTM A53, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Side A Gender
Male
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Maximum Steam Pressure
150 psi @ 350 Degrees F
Material
Steel
Fitting Compatibility
Schedule 40
Resistance Properties
Corrosion-Resistant
Finish/Coating
Galvanized
Side B Thread Type
NPT
Schedule
Schedule 40
Application
Air, Gas, Potable Water
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Maximum Operating Pressure
300 psi @ 150 Degrees F
Metal Pipe Construction
Welded
Side B Gender
Male

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 5 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.