Zoeller
Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 460V
Mfr # G267
Zoro # G2620983
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 115V 9.4A 2/5 hp 90 gpm NPT Cast Iron Sewage Pump 264-0005
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V F267
- ZOELLER Waste-Mate 1/2 HP 3" Manual Submersible Sewage Pump 115V N282
- ZOELLER Sewage Ejector Pump, 1/2 HP, 115V AC Vertical Float M267
- ZOELLER Waste Mate 1/2 HP 115V Cast Iron Non Auto Sewage Pump 267-0013
- ZOELLER Wastewater Pump 641-0073
- ZOELLER Grinder Pump 840-0004
- ZOELLER 1/2 hp Non-Automatic Residential Grinder Pump 803-0002
- ZOELLER Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System 912-1147
- BARNES Sewage Ejector Pump, 2 HP, 3 Phases 132754
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 4/10 hp 509413
- Zoeller Submersible Sewage Pumps