Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, Diaphragm, Piston

  • Mfr # 8220G029

  • Zoro # G2623521


product price:  $1,240.19
/ea
Free Shipping & Returns

Key Features

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G029
Zoro #
G2623521
UPC #
094703379877
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Length
4-3/8 in
Overall Width
4-3/32 in
Center Line Pipe Center Size
4-11/32 in
Overall Height
6-9/32 in
Orifice Diameter
1-1/4 in

Details

For Media
Hot Water, Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Diaphragm, Piston
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
150 psi Hot Water, 125 psi Steam
Operating Pressure Differential - Minimum
5 psi Hot Water, Steam
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Max. Fluid Temp. Steam
353 Degrees F
Body Material
Brass
Max. Fluid Temp. Hot Water
210 Degrees F
Ambient Temp. Range
125 Degrees F
Valve Design
Diaphragm
Coil Insulation Class
H
Application
Hot Water, Steam
Standards
CSA, UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Hot Water - Minimum
5 psi
Includes Coil
Yes
Wattage
10.1 W
Environmental Rating
Hazardous, Indoor, Outdoor, Washdown
Coefficient of Volume (Cv)
22.5
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Thread Type
NPT
Frequency
60 Hz
Fluid Temperature - Maximum
210 Degrees F
Operating Pressure Differential Hot Water - Maximum
150 psi
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
353 psi
Operating Pressure Differential Steam - Minimum
5 psi
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm and Piston, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.