Gate Valve, 3/4 In., Bronze

  • Mfr # UP105 3/4

  • Zoro # G2624535


product price:  $70.59
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Handle Material
Malleable Iron
Standards
MSS-SP-80, NSF 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP105 3/4
Zoro #
G2624535
UPC #
697988624238
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
2 1/8 in
Overall Length
2.18 in
Nominal Valve Size
3/4 in
Handle Height
4.38 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Diameter
2.5 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Handle Material
Malleable Iron
Standards
MSS-SP-80, NSF 372
Body Material - Valves
Lead-Free Bronze
Top of Handle to Inlet Center
4 3/8 in
Max. Water Pressure - CWP
300 psi
Max. Cold Working Pressure - CWP
300 psi
Handle Type
Wheel
Bonnet Style
Screw-In
Valve Stem Type
Non-Rising
Wedge Material
Bronze
Valve Max. Fluid Temp.
180 Degrees F
Stem Material
Brass
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
32
Bonnet Material
Bronze
Connection Gender - Side 1
Female
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Wedge Style
Solid

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.