Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 10 PK

  • Mfr # HC10120401-010P2

  • Zoro # G2624614


product price:  $9.89
/pk 10, $0.99/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC10120401-010P2
Zoro #
G2624614
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Fastener Length
40 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Coarse
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.75 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.75, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.