Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 510 PK
- Mfr # HC10100401GB
- Zoro # G5812694
product price:Â
$
116.99
/pk of 510, $0.23/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC10100401GB
- Zoro #
- G5812694
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Proof Load
- 940 N/sq mm
- Tensile Strength
- 150,800 psi
- Rockwell Hardness
- HRC32
- Fastener Industry Standards
- DIN 931
- Dimensional Standards
- DIN 931
- Globally Sourced
- Globally Sourced
- Threadlocker Maximum Temperature
- 1.5 mm
- Threadlocker Minimum Temperature
- M10-1.50
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 40 mm
- Head Width
- 17 mm
- Head Height
- 6.4 mm
- Min. Thread Length
- 26 mm
- Head and Washer Height
- 6.4 mm
- Overall Length
- 40 mm
- Minimum Thread Length
- 26 mm
- Screw Size
- M10
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 510
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.