Speedaire
FRL, 1/2 In. NPT, 154 cfm, 250 psi
Mfr # 7D738
Zoro # G2625122
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 250 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi 7D724
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi 7D695
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi 7D684
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi 7D736
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi 7D687
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi 7D704
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi 7D694
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi 4ZM02
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 250 psi 7D718
- COILHOSE PNEUMATICS Integral Mini W/Metal Bowl 1/4" CO MFC2-M
- SMC Regulator, 1/4" NPT Ports, 25 Size AR25K-N02-Z-B
- Speedaire Filter, Regulator, Lubricator