Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # 45UZ32
Zoro # G4247190
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 25 ft
- Housing Material Steel
Product Information
- Brand Speedaire
- MFR # 45UZ32
- Zoro # G4247190
- UPC # 190735986318
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 12 19/32 in |
Overall Width | 6 39/64 in |
Overall Height | 13 57/64 in |
Hose Outside Dia. | 11/16 in |
Reel Width | 6 39/64 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Height | 4 21/64 in |
Swivel Inlet Size | 3/8 in |
Reel Diameter | 12 5/8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Swivel Outlet Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Mounting Hole Center to Center Height | 25/32 in, 3 5/32 in |
Overall Dimensions | 12 19/32 in L x 6 39/64 in W x 13 57/64 in H |
Mounting Hole Center to Center Width | 2 23/64 in |
Mount Hole Diameter | 3/8 in |
Mount Base Width | 3 21/32 in |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Details
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Overall Height 13 57/64 in, Overall Length 12 19/32 in, Overall Width 6 39/64 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Dark Blue, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- ZORO SELECT FHP Sheave, 2AK64-QT (2AK64)
- TRITAN Roller Chain, 6mm, Double Strand (04B-1 OSL)
- WESTWARD Straight Tap Wrench, 3/8in-1 In (318-0280)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (437J20)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (2CUB8)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- Speedaire Hose & Cable Reels