Cast Iron 5 HP Centrifugal Pump 208-230V

  • Mfr # 3BF1J4B0

  • Zoro # G2629916


product price:  $4,658.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP - Pumps
5 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BF1J4B0
Zoro #
G2629916
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
9 in
Length
20 5/16 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Width
12 1/4 in
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
2 in
Overall Length
24.5 in
Overall Height
9 in
Overall Width
8.6 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in

Details

HP - Pumps
5 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
134 ft
Max. Pressure - Pumps
59 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. GPM @ Head
170 @ 58 ft
Outlet
1-1/2" NPT
Min. GPM @ Head
20 @ 131 ft
Housing Material
Cast iron
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Pressure
59 psi
HP
5
Frame
184JM
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. Specific Gravity
1.0
Item
Centrifugal Pump
Amps
21
Duty
Continuous
GPM of Water @ 60 Ft. of Head
167
Port Rotation
90 Increments
Voltage
208-230VAC
Impeller Material
Bronze
Max. Liquid Temp.
212 Degrees F
Motor Type
JM
Best Efficiency Range GPM @ Head
73 to 135 gpm @ 100 to 65 ft
GPM of Water @ 50 Ft. of Head
173
GPM of Water @ 70 Ft. of Head
162
Inlet
2" NPT
Motor RPM
3,500 RPM
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Hz
60
Best Efficiency GPM @ Head
120 @ 105 ft
Phase
Single
GPM of Water @ 80 Ft. of Head
153
Impeller Type
Closed
GPM of Water @ 90 Ft. of Head
142
Max. Case Pressure
175 psi
Inlet Pressure
100 psi
GPM of Water @ 100 Ft. of Head
130
Intake Type
NPT
Maximum Feet of Head
135 ft
Specific Gravity (Maximum)
1
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Maximum Media Temperature
212 Degrees F
Duty Cycle
Continuous
Minimum Flow Rate
130 gpm
Maximum Flow Rate
170 gpm
For Use With Potable Systems
Yes
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Standards
ANSI 61, NSF Certified
Discharge Rotation
90 Degrees Increments
Flow Rate @ 60 ft of Head (Maximum)
170 gpm
Motor Frame Designation
184JM
Flow Rate @ 80 ft of Head (Maximum)
150 gpm
Mounting Orientation
Horizontal
Pump Housing Material
Cast Iron
Flow Rate @ 90 ft of Head (Maximum)
145 gpm
Impeller Design
Closed
Shut Off Pressure (Maximum)
175 psi
Flow Rate @ 70 ft of Head (Maximum)
160 gpm
Horsepower
5 hp
Flow Rate @ 100 ft of Head (Maximum)
130 gpm
Maximum RPM
3,500 RPM
Seal Type
Mechanical Type 21
Shaft Material
Stainless Steel
Discharge Type
NPT
Compatible with Media Type
Water
Nameplate Voltage
208-230V AC
Frequency
60 Hz
Series
3656
Best Efficiency Head
105 ft
Flow Rate @ 120 ft of Head (Maximum)
80 gpm
Priming
Manual
Flow Rate @ 50 ft of Head (Maximum)
170 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Best Efficiency Flow
120 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 5 hp, Nameplate Voltage 208-230V AC, Flow Rate @ 60 ft of Head (Maximum) 170 gpm, Flow Rate @ 80 ft of Head (Maximum) 150 gpm, Maximum Feet of Head 135 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 170 gpm, Flow Rate @ 50 ft of Head (Maximum) 170 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.