Exhaust/Supply Vent, 115/208-230 V

  • Mfr # 7AU33

  • Zoro # G2633197


product price:  $2,920.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AU33
Zoro #
G2633197
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension F
7 1/2 in
Dimension B
57 in
Shaft Dia. (In.)
1 in
Dimension D
38 in
Height (In.)
38
Dimension C (In.)
60
Dimension E (In.)
22
Dimension D (In.)
38
Width (In.)
57
Dimension F (In.)
7-1/2
Propeller Dia. (In.)
30
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension A (In.)
34-1/2
Dimension C
60 in
Bearing Size (In.)
1 in
Dimension A
34 1/2 in
Dimension B (In.)
57
Max. Depth (In.)
60 in
Dimension E
22 in
Propeller Shaft Diameter
1 in
Hood Length
60 in
Damper Size
30 x 30 in
Hood Width
57 in
Hood Height
16 in
Blade Diameter
30 in
Overall Length
60 in
Housing Width
34.5 in
Base Length
34 1/2 in
Base Height
22 in
Housing Length
34.5 in
Base Width
34 1/2 in
Overall Width
57 in
Overall Height
38 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Open Dripproof
Exhaust/Supply CFM @ 0.375-In. SP
8,762
Recommended Gravity Backdraft Damper Item No.
3HHL8
Max. BHP
2.3 hp
Recommended 6 3/8"H Roof Curb Item No.
4C455
Exhaust/Supply CFM @ 0.125-In. SP
10,318
Style - Roof Ventilators
Hooded
Mounting Position
Horizontal
Exhaust/Supply CFM @ 0.250-In. SP
9,638
Exhaust/Supply CFM @ 0.500-In. SP
7,490
Bearing Type
Sealed Pillow Block
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor HP
2
Motor RPM
1,725 RPM
Item
Axial Downblast Roof Supply/Exhaust Fan
Assembled/Unassembled
Unassembled
Motor Type
Capacitor-Start Capacitor-Run
Fan RPM
1,300
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Frame Material
Galvanized Steel
Propeller Material
Cast Aluminum
Full Load Amps
21.0/11.3-10.5
Exhaust/Supply CFM @ 0.000-In. SP
10,908 cfm
Hz
60 Hz
Number of Blades
6
Type
Axial Belt Drive Downblast
Voltage
115/208-230
Current
20.2/10.7-10.1 A
Exhaust Airflow @ 0.000 in SP
10,908 cfm
Frequency
60 Hz
Blade Material
Steel
Motor Speed
1,725 RPM
For High-Static Pressure Applications
No
Mounting Orientation
Horizontal
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
10,908 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Housing Material
Steel
Airflow @ 0.000 in SP
10,908 cfm
High-Efficiency Motor
No
Motor Horsepower
2 hp
Maximum Static Pressure
1/2 in wc
Includes Drive Package
Yes
Speed Controllable
No
Mount Type
Roof Curb
Maximum Inlet Air Temperature
104 Degrees F
Base Shape
Square
Brake Horsepower
2 3/10 hp
Includes Motor
Yes
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Number of Speeds
1
Resistance Properties
Weather Resistant
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Features
Strong and Weathertight Hood
Maximum Fan Speed
1,300 RPM
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH8, 3C438, 4C455
Blade Finish
Galvanized

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,908 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.