Power Distribution Block, Open, 3 Pole, 175 A Copper, 600 V AC/DC

  • Mfr # 16321-3

  • Zoro # G2634667


product price:  $147.82
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16321-3
Zoro #
G2634667
UPC #
051712247641
Country of Origin
Mexico

Dimensions

Width
5.21 in
Length
4.0 in
Depth
3.32 in
For Line Aluminum Wire Size - Minimum
8 AWG
For Line Copper Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Maximum
4 AWG
For Load Aluminum Wire Size - Minimum
8 AWG
Overall Length
5.5 in
For Load Copper Wire Size - Maximum
4 AWG
Overall Width
4 in
For Line Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Depth
3 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
6
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, UL 1059
Minimum Operating Temperature
-4 Degrees F
Housing Color
Black
UL 94 Flammability Rating
V-0
Number of Circuits
3
Weight
1.312 lb
Color
Black
Short Circuit Current Rating
100 kA

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 3, Overall Depth 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.