90 Degree Street Elbow 90 Degree Street Elbow, 3/4" Pipe, FNPT x MNPT, Black Forged Steel

  • Mfr # 1MMV7

  • Zoro # G2637765


product price:  $14.89
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1MMV7
Zoro #
G2637765
UPC #
190735927106
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Street Elbow
Standards
ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
Max. Pressure
3000 psi@72 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Street Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Schedule/Class
Class 3000
Fitting Schedule/Class
Class 3000
Fitting Side A Gender
Female
Color
Black
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black Oxide
Includes Seal
No

Description

90 Degrees Street Elbow, Forged Steel, Black Oxide, Class Class 3000, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.