Reducing Coupling Reducer Coupling, 3-1/2" x 3" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310091806

  • Zoro # G2640267


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3-1/2" x 3"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0310091806
Zoro #
G2640267
UPC #
690291026225
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3-1/2" x 3"
Pipe Size - Pipe Fitting
3 1/2 in x 3 in
Fitting Side B Nominal Pipe Size
3 in
Pipe Size
3-1/2" x 3"
Fitting Side A Nominal Pipe Size
3 1/2 in

Details

Specific Fitting Shape
Reducing Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer Coupling
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Saturated Steam Pressure
150 psi @ 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Temp. Range
-20 Degrees to 350 Degrees F
For Pipe Schedule
40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Color
Black
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Straight, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Female, Threaded, 3 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.