Quick-Change Sanding Disc, TR, 2 in Dia, Aluminum Oxide, P150 Grit, XF, Coated, 361F, 50 PK

  • Mfr # 7000119021

  • Zoro # G2640933


product price:  $86.25
/pk 50, $1.73/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
361F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000119021
Zoro #
G2640933
UPC #
00051144145591
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
P150
Series
361F
Abrasive Type
Closed Coated
Backing Material
Polyester
Backing Weight
XF
Color
Black
Maximum Operating Speed
25,000 RPM
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Coating Coverage
Closed
Resistance Properties
Heat

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight XF, Coating Coverage Closed, Grade Medium, Grit P150, Overall Diameter 2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Black, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.