Flat Washer, For Screw Size M7 , Stainless Steel Plain Finish, 50 PK

  • Mfr # M55420.070.0001

  • Zoro # G2643420


product price:  $4.15
/pk 50, $0.08/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
14 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55420.070.0001
Zoro #
G2643420
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M7
Outside Diameter
14 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
7.40 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
DIN 125-1A
Minimum Temperature
-58 Degrees F
Material Grade/Class
316
Material Quality Standards
A4

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M7, Inside Diameter 7.62 mm, Outside Diameter 14 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Material Quality Standards A4, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.