Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish, 100 PK

  • Mfr # M51532.060.0001

  • Zoro # G2643886


product price:  $9.59
/pk 100, $0.10/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
17 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51532.060.0001
Zoro #
G2643886
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6
Outside Diameter
17 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
6.40 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 7349
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
DIN 7349
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 17 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.