1/4" FNPT SS Cross

  • Mfr # 4 FX-SS

  • Zoro # G2646131


product price:  $97.79
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 FX-SS
Zoro #
G2646131
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Fitting Length
1 in
Pipe Size (Fittings)
1/4"
Hex Size
3/4"
Pipe Fitting Length
1"
Pipe Size
1/4"
Overall Length
1 3/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side D Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/4"

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Fittings Sub-Category
Crosses
Specific Pipe Fitting Shape
Cross
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
5600 psi
Application
Air, Natural Gas, Oil
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Color
Silver
Maximum Operating Pressure
5,600 psi
Fitting Side C Type
NPT
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Material Grade
316
Fitting Side C Gender
Female
Fitting Side D Type
NPT
Fitting Side B Gender
Female
Fitting Side D Gender
Female

Description

Female Cross, Stainless Steel Instrumentation Pipe Fitting, Pipe Size 1/4 In., NPT Female Connection, Material of Construction Stainless Steel, Thread Size 1/4 In., Hex Size 3/4 In., Length 1 In., Pressure (PSI) 5600, Temp. Range -425 To 1200 Deg F, Standards ANSI B31.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.