Press Fit Dowel Pin, 6 mm Nominal Dia, 71 mm L, Steel, 25 PK

  • Mfr # M39080.060.0070

  • Zoro # G2646388


product price:  $29.59
/pk 25, $1.18/ea

Key Features

Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
7 mm
Material
Steel
Rockwell Hardness
C60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39080.060.0070
Zoro #
G2646388
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7 mm
Nominal Diameter
6 mm
Shank Length
71 mm
Overall Length
70mm

Details

Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C60
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,6mm dia,70mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 70 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.