Butterfly Valve, Wafer, 5 In, Cast Iron

  • Mfr # CW223E 5

  • Zoro # G2646436


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
5 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW223E 5
Zoro #
G2646436
UPC #
697988581531
Country of Origin
China

Dimensions

Pipe Size
5 in
Lug Dia.
3/4-10
Bolt Circle Dia.
8 1/2 in
Nominal Valve Size
5 in
Lug Diameter
3/4"-10
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Disc Material
Aluminum Bronze Alloy
Liner Material
EPDM
Number of Bolt Holes
2
Temp. Range
-30 to 250 Degrees F
Standards
ABS
Seal Material
EPDM
Number of Flange Bolt Holes
8
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
1,320
Disc Alignment
Concentric
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
Number of Stop Positions
10
Connection Type
Wafer
For Media
Gas, Oil, Water
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
-30 Degrees F
Stem Material
416 Stainless Steel
Maximum Pressure - Steam
Not Rated
Valve Series
CW

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 5 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.