45 Degree Elbow 45 Degree Elbow, 3/8" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 1LBV3

  • Zoro # G2647312


product price:  $7.15
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/8"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LBV3
Zoro #
G2647312
UPC #
190735927175
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
45 Degree Elbow
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure
300 psi
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Schedule/Class
Class 300
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Max. Pressure
2000 psi@150 Degrees F
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Includes Seal
No
Color
Black

Description

45 Degrees Elbow, Malleable Iron, Class Class 300, 3/8 in, Female, Threaded, 18, 3/8 in, Female, Threaded, 18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.