45° Elbow, 1/4 in FNPT, 304 Stainless Steel, Class 150

  • Mfr # 404E111N014

  • Zoro # G2649071


product price:  $4.55
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404E111N014
Zoro #
G2649071
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side A Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Elbows
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Class
Class 150
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Color
Silver
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
18
Material Grade
304

Description

The ZORO SELECT - 404E111N014 is a 45 Degree Elbow stainless steel pipe fitting designed to change the direction of flow by 45 degrees. Material: 304 stainless steel. It features female-threaded connections on both ends with National Pipe Thread (NPT) type, sized at 1/4 inch nominal pipe size for each end. The fitting is rated for a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi, classified under Class 150 pressure rating. Media compatibility: air, natural gas, non-potable water, oil, potable water, and steam (per Class 150 rating).

Key Features:

  • Material: 304 stainless steel
  • Shape: 45 Degree Elbow
  • Connection Type: Female NPT on both ends
  • Nominal Pipe Size: 1/4 inch for Side A and Side B
  • Pipe Threading: 18 threads per inch on both sides
  • Pressure Rating: Class 150 with max operating pressure of 300 psi
  • Maximum Steam Pressure: 150 psi
  • Suitable Applications: Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • Color: Silver
  • Does not include pre-applied thread sealant or seals
  • Meets ASTM-A-351 material standards, ASME B1.20.1 threading standards, and MSS-SP-114 Class 150 pressure rating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.