Wood Screw, Plain Nylon, 1-1/4 in L, 10 PK

  • Mfr # 3225020125

  • Zoro # G2649236


product price:  $3.99
/pk 10, $0.40/ea

Key Features

Hex Head
Slotted Drive
System of Measurement
Inch
Material
Nylon
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B1.1 1982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3225020125
Zoro #
G2649236
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-20
Fastener Length
1-1/4 in
Min. Thread Length
3/4 in
Head Width
7/16 in
Head Height
3/16 in
Minimum Thread Length
3/4 in
Overall Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Nylon
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B1.1 1982
Item
Wood Screw
Proof Load
55,000/33,000 psi
Rockwell Hardness
M61
Tensile Strength
200 psi
Thread Direction
Right Hand
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B1.1 1982
Globally Sourced
Made in USA*
Material Grade/Class
Not Graded
Pack Size
Small Pack
Thread Pitch
Partially Threaded
Manufacturer Location
Made in USA*
Type
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Screw Industry Standards
ANSI/ASME B1.1 1982
Material Grade
Not Graded
Fastener Industry Standards
ANSI/ASME B1.1 1982
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Slotted Hex, Min. Thread Length 3/4 in, Head Height 3/16 in, Head Width 7/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.