M3-0.50 Socket Head Cap Screw, Flat, Zinc Plated Steel, 6 mm Length, 100 PK

  • Mfr # M07470.030.0006

  • Zoro # G2650475


product price:  $4.59
/pk 100, $0.05/ea

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Zinc Plated
Drive Size
2 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07470.030.0006
Zoro #
G2650475
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2 mm
Thread Length
6 mm
Head Height
1.86 mm
Min. Thread Length
6 mm
Head Diameter
6.72 mm
Minimum Thread Length
6 mm
Length
6 mm
Dia./Thread Size
M3-0.50
Head Dia.
6.72 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Thread Pitch
0.5 mm
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Countersink Angle
90 Degrees
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Flat
Fastener Finish
Zinc Plated
Fastener Industry Standards
ISO 10642
Material Grade
Class 8.8
Basic Material
Steel

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M3x0.50, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.