Linear Bearing, 3.125 In W, 6.000 In L

  • Mfr # 6873

  • Zoro # G2650733


product price:  $93.29
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Mounting Hole Dia. (In.)
0.328 in
Height
2.5
Mounting Bolt (In.)
5/16-18
Bolt Size
5/16-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6873
Zoro #
G2650733
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia. (In.)
0.328 in
Height
2.5
Bolt Size
5/16-18
Body Width (In.)
3.125 in
Overall Length (In.)
6 in
Width
3.125
Slot Width (In.)
0.32 in
Overall Height (In.)
2.5 in
Overall Width (In.)
3.125 in
Overall Width
3 1/8 in
Mounting Hole Diameter
21/64 in
Overall Height
2 1/2 in
Overall Length
6 in

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Bolt (In.)
5/16-18
Lubrication
Dry
Locking Type
Optional
Mounting Hole (In.)
0.328 in
Mounting Hole Center (In.)
1.5 in
Type
Single Flange Assembly
Color
Silver
Finish
Anodized
For Use With
15 Series
Bearing Type
Standard Linear
For Number of Slots
3
Housing Material
Aluminum
System of Measurement
Inch
Bearing Profile
Single Mount
Compatible Brand and Series
15 Series
Pad Type
Standard
Product Type
Linear Bearing
Series
15 Series
Pad Material
UHMW Plastic

Description

Linear Bearing, Standard Linear, Overall Height 2 1/2 in, Overall Length 6 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.