Hubbell
Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl
Mfr # HBL1202
Zoro # G2651643
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl HBL1222I
- HUBBELL Wall Switch, Gray, 1/2 HP, 1-Pole Switch CSB115GY
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl SNAP1221WNA
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press HBL1283I
- HUBBELL Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl HBL3033
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Black SNAP2123ILBKNA
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 4-Way Switch DS420
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr DS315GY
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl HBL1224
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO 5634
- LEVITON AC QUIET SWTCH SNGL POLE 05601-002
- Hubbell Wall Switches