Telemecanique Sensors

Inductive Sensor 36Vdc 200Ma Xs


product price: $46.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series XS7
  • Maximum Voltage Drop <2 V closed)
  • Maximum Delay Response 0.1 ms
  • Body Type fixed
  • Shock Resistance 50 gn 11 ms IEC 60068-2-27
See all product information

Product Information

Details

Item Inductive Sensor 36Vdc 200Ma Xs
Series XS7
Maximum Voltage Drop <2 V closed)
Maximum Delay Response 0.1 ms
Body Type fixed
Shock Resistance 50 gn 11 ms IEC 60068-2-27
Vibration Resistance 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6
Switching Capacity <= 100 mA DC overload and short-circuit protection
Maximum Delay Recovery 0.1 ms
Supply Voltage Limits 10-36 V DC
Differential Travel 1...15% of Sr
Storage Temp. Range -40-85 °C
Maximum Delay First Up 5 ms

Description

Inductive Sensor 36Vdc 200Ma Xs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.