Silver/Deming Drill, 1 1/8, HSS, 118 Deg

  • Mfr # 2UFX8

  • Zoro # G2653971


product price:  $61.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UFX8
Zoro #
G2653971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 1/8 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
2 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
3 in
Depth:Dia. Ratio
4xD

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
1.1250
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Standards
Not Rated
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze
Helix Angle
32 Degrees
Primary Material Application
Cast Iron, Steel
Web Construction
The Web Joins the Lands, Which Are the Outer Portion of the Drill Body Between Two Adjacent Flutes
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Number of Drill Bits
1
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.