Rig Lizard(R) 2030X Mechanics Gloves, Synthetic Leather Palm, TPR Back, XL, Hi Vis; Tan

  • Mfr # 2030X-XL (10)

  • Zoro # G2655927


product price:  $47.99
/pr

Key Features

Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Glove Length
10 3/8 in
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030X-XL (10)
Zoro #
G2655927
UPC #
810001796365
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 3/8 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
Palm Construction
Synthetic Leather, SuperFabric(R)
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, CE
Glove Back Material
TPR
Series
Rig Lizard(R) 2030X
Brand and Series
HexArmor Rig Lizard(R)
Glove Construction
Cut and Sewn
Grip Pattern
Hexgon
Cut-Resistance Coverage
Palm
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Palm
Knuckle Protection Material
TPR
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Heat Level
2
EN 388 Rating
4X32FP
ANSI/ISEA Cut Load
3,527 g
Stitching Material
Nylon, Polyester
ANSI/ISEA Puncture Force
6 N
ANSI/ISEA Puncture Level
3
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
6
Includes Pull Strap
Yes
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Impact Protection Coverage
Knuckles
Glove Materials
Leather
Includes ID Panel
Yes
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Low-Profile Impact Protection
Yes
Includes Double Palm
No
Grip Coating Material
Silicone
Glove Safety Features
Not ANSI Rated
High-Visibility
No
Minimum Temperature
0 Degrees F
Glove Back Color
Hi Vis; Tan
Glove Features
Reinforced Thumb Crotch
Glove Liner Material
SuperFabric(R)
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Glove Coating Color
Hi Vis
Hand Protection Style
Glove
Sold As
Pair
Reflective Backing
Yes
Glove Coating Material
Silicone
Impact Protection Style
Low-Profile
Pairs per Package
2
Glove Coating Finish
Tacky
Maximum Temperature
392 Degrees F
Silicone-Free
No
Oil-Resistant
Yes
Cuff Material
Nylon
Grip Coating Color
Hi Vis
Latex-Free
No
Anti-Static
No
Glove Backing Material
TPR
Glove Lining Material
SuperFabric®
Glove Palm Material
Synthetic Leather with Silicone Grip
High-Visibility Features
High-Visibility Color Scheme

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.