This item is Discontinued.

American Standard Toilet Tank, 1.6 gpf, Gravity Fed, White 4266014.020

Toilet Tank, 1.6 gpf, Gravity Fed, White (Discontinued)

  • Mfr # 4266014.020
  • Zoro # G2656175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4266014.020
Zoro #
G2656175
UPC #
033056693230
Country of Origin
Mexico

Dimensions

Width
18-1/4"
Manufacturers Warranty Length
Limited 10 yr.
Depth
9-1/4"
Height
16"

Details

Item
Toilet Tank
Color
White
Gallons per Flush
1.6
Material
Vitreous China with EverClean(R)
Standards
ASME A112.19.2M, ANSI A117.1, ADA, LA Dept. of Water & Power Supplementary Purchase Specification for Non-Adjustability-July, 2003 Revision
Flushing Method
Gravity Fed
For Use With Mfr. Model Number
3225016.020, 2002014.020
Features
Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew
Collection
Champion(R) 4
Flush Valve Type
4" Piston-Action Accelerator(TM)
Tank Connection
Speed Connect(R)
With Liner/Without Liner
Without Liner
Flush Handle
Left Hand Trip Lever
Includes
Coupling Components, Tank Cover
Water Surface Area
None

Description

Toilet Tank

Restrictions

This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.