Reducer Reducer, 1-1/4" x 1" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P569

  • Zoro # G2658433


product price:  $6.29
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/4" x 1"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P569
Zoro #
G2658433
UPC #
190735927311
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/4" x 1"
Pipe Size - Pipe Fitting
1 1/4 in x 1 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4" x 1"
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 366 Degrees F
Specific Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Max. Pressure
300 psi@150 Degrees F
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No

Description

Reducing Coupling, Malleable Iron, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.