Air Vac Valve, FNPT, 2 x 1/2, CI
Mfr # 48R02-2HT-C6B6Y
Zoro # G2659815
product price:Â $1,045.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2"
Outlet Size
1/2"
Body Material
Cast iron
Connection Type
FNPT
Application
Waste Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48R02-2HT-C6B6Y
Zoro #
G2659815
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
2"
Outlet Size
1/2"
Inlet Connection Size
2 in
Outlet Connection Size
1/2 in
Details
Item
Air Release Valve
Body Material
Cast iron
Connection Type
FNPT
Application
Waste Water
Min. Pressure
5 psi
Max. Pressure
150 psi
Max. Vent Capacity
55 scfm at 150 psi
Vacuum Pressure
29 in Hg
Float Material
316 Stainless Steel
Standards
UL/FM
Max. Fluid Temp.
250 Degrees F
Outlet Connection Type
NPT
Vent Capacity - Maximum
55 scfm at 150 psi
Operating Pressure - Minimum
5 psi
Operating Pressure - Maximum
150 psi
Vacuum Pressure - Maximum
29 in Hg
Inlet Connection Gender
Female
Fluid Temperature - Maximum
250 Degrees F
Inlet Connection Type
NPT
Description
Air Release Valve, Inlet Size 2 in, Outlet Size 1/2 in, Application Wastewater, Min. Pressure 5 psi, Max. Pressure 150 psi, Max. Vent Capacity 55 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards UL/FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.