3" x 2-1/2" FNPT 304 SS Reducing Coupling

  • Mfr # 40RC111N030212

  • Zoro # G2663367


product price:  $61.39
/ea

Key Features

Pipe Size - Pipe Fitting
3" x 2-1/2"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40RC111N030212
Zoro #
G2663367
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3" x 2-1/2"
Pipe Size (Fittings)
3" x 2-1/2"
Pipe Size
3" x 2-1/2"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side A Outside Diameter
3 in
Overall Length
93.3 mm

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Fittings Sub-Category
Couplings
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Low Lead Compliance Level
Compliant
Material Grade
304
Fitting Side A Type
NPT
Color
Silver
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
8
Fitting Side B Type
NPT
For Pipe Schedule
40

Description

The ZORO SELECT - 40RC111N030212 is a stainless steel reducing coupling designed to join two pipes of different diameters, intended for use as a connector between pipes of different diameters in piping systems. Constructed from 304 stainless steel, it features female National Pipe Tapered (NPT) threaded connections with 3 inches on Side A and 2-1/2 inches on Side B, both with an 8-thread specification. This fitting is rated for use within the specified pressure and temperature ratings, with maximum pressure ratings as specified on product specifications, and supports a maximum steam pressure of 150 psi.

Key Features:

  • Material: 304 Stainless Steel
  • Connection type: Female NPT threaded ends on both sides
  • Nominal pipe sizes: 3" (Side A) x 2-1/2" (Side B)
  • Thread count: 8 threads per inch on both sides
  • Pressure rating: Rated for use within the specified pressure and temperature ratings; maximum pressure ratings are as specified on product specifications
  • Fits pipe schedule: 40
  • Overall length: 93.3 mm
  • Does not include pre-applied thread sealant or seals
  • Color: Silver
  • Low Lead Compliance: Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.