Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6AKY3
Zoro #
G2663701
UPC #
-
Country of Origin
United States
Dimensions
Width
17-3/4"
Length
21-1/2"
Power Cord Length
18 ft.
Hose Length
10 ft.
Height
36"
Hose Dia.
1-1/2"
Description
Shop Vacuum, Static Pressure 120 in, Tank Material Stainless Steel, Tank Size 10 gal, Number of Motor Stages 2, Voltage 120, Height 36 in, Length 21 1/2 in, Width 17 3/4 in, Average Brush Life 5,000 hr, Power Cord Length 18 ft, Includes 10 ft x 1 1/2 in Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14 in Metal Floor Nozzle W/Brush, Squeegee Insert, Tank Drain, Heavy Duty 3-Wheel Dolly with 8 in Rear Wheels, Storage Basket, Metal Transport Handle, Cartridge Filter, Foam Sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.