Bulkhead Tank Fitting, 1-1/4", CPVC/EPDM, FPT x FPT

  • Mfr # BFA2012TES

  • Zoro # G2664794


product price:  $60.15
/ea

Key Features

Body Material
CPVC
Pipe Size
1 1/4 in
Connection Type
FNPT x FNPT
Required Hole Size
2-21/32"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA2012TES
Zoro #
G2664794
UPC #
610377090230
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Required Hole Size
2-21/32"
Length
4 in
Max. Wall Thickness
2 in
Pipe Size (Fittings)
1-1/4"
Overall Length
4"
Pipe Size - Pipe Fitting
1-1/4"
Inside Connection Size
1 1/4 in
Maximum Wall Thickness
2 in
Outside Connection Size
1 1/4 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Pipe Fitting Material
CPVC
Pipe Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
40 Degrees to 190 Degrees F
Color
Gray
Fitting Connection Type
FNPT x FNPT
Number of Bolt Holes
0
Inside Connection Gender
Female
For Tank Shape
Curved, Flat
Outside Connection Type
Threaded
Maximum Operating Temperature
190 Degrees F
Mount Type
Through-Wall
Outside Connection Gender
Female
Fitting Material
CPVC
Inside Connection Type
Threaded
Standards
NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Pressure
150 psi @ 70 Degrees F
Minimum Operating Temperature
40 Degrees F

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.