Padlockable Hasp Electrical Enclosures, 16 in H, 8 in D, 16 in W, 12, 13, Steel

  • Mfr # N12161608

  • Zoro # G2664837

CAD Available

product price:  $465.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N12161608
Zoro #
G2664837
UPC #
786725342976
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
External Mounting Feet
Interior Panel
31LA18
Metal Gauge
14 ga
Series
N12
Enclosure Cover Features
Hasp and Staple for Padlocking
Gasket
Seamless Polyurethane Poured in Place
Standards
CSA Certified, cULus, UL Listed
Weight
31 lb.
Capacity
2048 cu.in
Application
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP1616, NP1616G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 16 in, Interior Panel 31LA18, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 7.88 in, Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products