3/4 in MNPT 304 Stainless Steel Hex Head Plug, Class 150, 300 psi Max Pressure

  • Mfr # 40HP112N034

  • Zoro # G2665844


product price:  $4.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HP112N034
Zoro #
G2665844
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
3/4 in
Overall Length
27.4 mm

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Head Plug
Max. Pressure
300 psi
Fittings Sub-Category
Plugs
Standards
ASTM A351
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Includes Seal
No
Maximum Operating Pressure
300 psi
Plug Drive Style
3 in Hex
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
For Pipe Schedule
40
Fitting Side A Pipe Threading
14
Class
Class 150

Description

Plug, 3/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Outside Diameter, 1 3/32 in Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 In.-14, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.