4" Butt Weld 316L SS Long Radius 45 Degree Elbow Sch 40

  • Mfr # 4381020480

  • Zoro # G2673903


product price:  $50.15
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381020480
Zoro #
G2673903
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Pipe Size
4"
Overall Length
5 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Butt Weld
For Pipe Schedule
40
Material Grade
316L
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Includes Seal
No
Color
Silver
Schedule
40

Description

The ZORO SELECT - 4381020480 is a 45 Degree Long Radius Elbow stainless steel pipe fitting designed to change flow direction by 45 degrees with a long-radius bend, which has a centerline radius 1.5 times the nominal pipe diameter. The fitting is made from 316L stainless steel. It features butt-weld end connections on both sides, each sized for 4-inch nominal pipe, and is manufactured to Schedule 40 wall thickness standards. The fitting meets ASTM A-403/A and 403M-88a dimensional and material specifications.

Key Features:

  • Shape: 45 Degree Long Radius Elbow
  • Material: 316L Stainless Steel
  • Connection Type: Butt Weld on both ends for welded pipe joints
  • Nominal Pipe Size: 4 inches on both ends
  • Pipe Schedule: Schedule 40
  • Overall Length: 5 inches
  • Standards: Compliant with ASTM A-403/A and 403M-88a dimensions and materials
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.