This item is Discontinued.

Parker Connector, Nylon, CompxM, 1/2Inx1/8In N8MC2

Connector, Nylon, CompxM, 1/2Inx1/8In (Discontinued)

  • Mfr # N8MC2
  • Zoro # G2674323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N8MC2
Zoro #
G2674323
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8 in
Pipe Size (Fittings)
1/8"
Hex Size
1 in
Thread Size
1/8"

Details

Item
Male Connector
Tube Fitting Material
Nylon
Specific Fitting Shape
Connector
Fitting Connection Type
Compression x MNPT
Basic Pipe Fitting Material
Plastic
Standards
FDA And NSF-51
Specific Pipe Fitting Shape
Connector
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Compression x MNPT
Temp. Range
-40 Degrees to 200 Degrees F
Color
White
Connection
Tube x MNPT

Description

Male Connector, Specific Fitting Shape Connector, Standards FDA And NSF-51, Color White, Hex Size 1 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.