Ethernet Cable, Cat 6, Black, 3 ft.

  • Mfr # 2295

  • Zoro # G2675486


product price:  $2.15
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
3.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2295
Zoro #
G2675486
UPC #
844660022954
Country of Origin
Philippines

Dimensions

Length - Patch Cord
3.0 ft
Conductor Size - Data Cable
24 AWG
Length
3 ft.
Overall Length
3 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Item - Data Cable
Voice and Data Patch Cord
Plenum Rated
No
Jacket Material
PVC
Boot Type
Booted
Temp. Range
-40 Degrees to 167 Degrees F
Color
Black
Jacket Material - Wire and Cable
PVC
Shielding
None
Category Type
6
Fire Rating - Data Cable
Commercial
Category - Data Cable
6
Shielded
Unshielded
Connector Type
RJ45 - 8P8C
Wire Gauge
24 AWG
Jacket Color
Black
NEC Article and Type
800 CMG
Maximum Frequency
550 MHz
Conductor Gauge
24 AWG
End 1 Boot Type
Snagless
Maximum Impedance
87.6 ohm
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Snagless
Insulation Material
Polyethylene
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.