Gate Valve, Class 800, 1-1/4 In.

  • Mfr # 4371003900

  • Zoro # G2675565


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Socket
Body Material
316L Stainless Steel
Valve Class
Class 800
Top of Handle to Inlet Center
7 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003900
Zoro #
G2675565
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
5 in
Overall Length
4.72 in
Handle Height
9.06 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
Socket
Body Material
316L Stainless Steel
Item
Gate Valve
Valve Class
Class 800
Top of Handle to Inlet Center
7 1/32 in
Valve Max. Fluid Temp.
850 Degrees F
Valve Stem Type
Rising
Wedge Material
316 Stainless Steel
Max. Cold Working Pressure - CWP
1600 psi
Bonnet Style
Bolted
Stem Material
410 Stainless Steel
Body Material - Valves
316L Stainless Steel
Standards
API 598, API 602, NACE MR0175
Handle Material
Carbon Steel
Max. Working Steam Pressure - WSP
1,225 psi
Handle Type
Wheel
Max. Water Pressure - CWP
1,600 psi
Seal Material
Graphite
Stem Type
Rising
Seat Material
Stainless Steel
Coefficient of Volume (Cv)
85
Operating Temperature - Minimum
-20 Degrees F
For Media
Steam, Water
Connection Gender - Side 2
Female
Bonnet Material
316L Stainless Steel
Wedge Style
Solid
Connection Gender - Side 1
Female
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
Socket
Connection Type - Side 1
Socket
Maximum Pressure - Operating
1,120 psi
Valve Series
3483

Description

Gate Valve, For Media Steam, Water, Body Material 316L Stainless Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,120 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 85, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.