Fender Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 5 PK

  • Mfr # FB3FEWASH38114P5

  • Zoro # G2675989


product price:  $11.59
/pk 5, $2.32/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FB3FEWASH38114P5
Zoro #
G2675989
UPC #
-
Country of Origin
Switzerland

Dimensions

For Screw Size
3/8"
Outside Diameter
1-1/4 in
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Inside Diameter
0.406 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Package Weight
0.08
Color
Silver
Flat Washer Type
Large OD Flat Washer
For Use With
Bolts, Nuts, Screws, Studs
Rockwell Hardness
B80
Application
Load Distribution, Spacing
Thickness Tolerance
+/-0.010 in
Type
Oversized Flat Washer
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM F844
Material Grade/Class
316
Pack Size
Small Pack
Metal Detectable
Metal Detectable
Hardness
80 HRB
Washer Type
Large Outside Diameter
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products